Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Cap, 3/4 in Tube Size, PEX, Brown
Mfr # 75029LF
Zoro # G4758947
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tube Cap
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75029LF
- Zoro # G4758947
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 3/4 in |
Fitting Tube Size Outer Diameter | 3/4 in |
Compatible Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Cap, Fitting Connection Type Push-Fit, Fitting Material PEX, Fitting Tube Size Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tube Cap, Color Brown, Standards cUPC, NSF, Compatible Copper Tube Size 3/4 in, Compatible Tube Material Copper, CPVC, PEX, Minimum Operating Temperature 0 Degrees F, Resistance Properties Compact-Resistant, Corrosion-Resistant, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" C X M ELBOW (302-275)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Brass, Silver (22FR69)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Stop Valve with Drain (FSBSV34WD)
- Zoro Select Tube Fittings