Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 3/4", 150,316, Thrd Heavy
Mfr # 4381034040
Zoro # G1562780
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Male NPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034040
- Zoro # G1562780
- UPC # 092201365583
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size | 3/4 in |
Overall Length | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male NPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Connection Type | Threaded |
Pipe Fitting Connection Type | Male NPT |
Fitting Shape | Cap |
Material Grade | CF8M |
Threading | NPT |
Pipe Fitting Material & Grade | CF8M Stainless Steel |
Fitting Material | 304 Stainless Steel |
Description
Round Cap, 3/4 in Nominal Pipe Size, Stainless Steel, CF8M, Male NPT, 1 1/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Valve Seal, Rubber, Red (427BP)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ02)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- ZORO SELECT 2" Socket Weld SS Coupling (4307004278)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023860)
- ZORO SELECT Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd (4381036390)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 40 (4381015800)
- LEGEND VALVE 1" X 1/2" SS304 HEX BUSHING (404-483)
- Zoro Select Fittings