Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 304 SS, 3/4", Female BSPT, Class 150
Mfr # ZUSA-PF-8244
Zoro # G100421214
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Female BSPT
- Connection Type Threaded
- Temp. Range 0 Degrees to 360 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8244
- Zoro # G100421214
- UPC # 193005122638
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 5/16 in |
Overall Length | 7/8 in |
Fitting Pipe Size | 3/4 in |
Description
Cap, 3/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Female BSPT, 1 5/16 in Outside Diameter, 7/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- TOTO Valve Cap Assembly Efvmc (THP3188)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- ZORO SELECT Cap, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8243)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,304, Thrd (4381031250)
- ZORO SELECT Half Coupling, 1/4", 150,316, Thrd Heavy (4381035610)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 3/4 (ZUSA-PF-8177)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 2"L (ZUSA-PF-1375)
- Zoro Select Stainless Steel Pipe Fittings