Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 304 SS, 2", Female BSPT, Class 150
Mfr # ZUSA-PF-8247
Zoro # G100421290
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Female BSPT
- Standards ISO 7.1
- Temp. Range 0 Degrees to 360 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8247
- Zoro # G100421290
- UPC # 193005122669
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Outside Diameter | 2 11/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 1 3/8 in |
Description
Cap, 2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Female BSPT, 2 11/16 in Outside Diameter, 1 3/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x FNPT 316 SS Street Elbow (60SE113N018)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- MAID-O-MIST #67 Auto Vent (#67 Auto Vent)
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- ZORO SELECT Cap, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8243)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010014)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- HOME-FLEX TUBING 1/2""X25FT CSST (11-00525)
- Zoro Select Fittings