Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 3", 150,304, Thrd Heavy
Mfr # 4381030300
Zoro # G1560732
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030300
- Zoro # G1560732
- UPC # 092201364074
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,3",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BIBB HOSE 3/4"" BALL VALV (103-024)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGE8)
- ZORO SELECT Cap, 2-1/2", 150,304, Thrd Heavy (4381030290)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030112)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307000402)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307000500)
- Zoro Select Fittings