Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 2", 150,316, Thrd Heavy
Mfr # 4381034080
Zoro # G1562869
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034080
- Zoro # G1562869
- UPC # 092201365620
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,2",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flush Vlv Kt, Plastic, Rubber, SS, Black/Red (5030BP)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- KOHLER Cap, Bonnet (1355710-BN)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- ZORO SELECT Hex Nipple, 304 SS, 1", MNPT, Class 150 (ZUSA-PF-417)
- ZORO SELECT Coupling, 316 SS, 1/4", F BSPT, Class 150 (ZUSA-PF-7513)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 8" L (ZUSA-PF-1508)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- Zoro Select Fittings