Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 1/8", 150,304, Thrd Heavy
Mfr # 4381030200
Zoro # G1560489
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030200
- Zoro # G1560489
- UPC # 092201363978
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,1/8",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (437209)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- GENOVA Canplas 414434Bc Downspout Adapter, 3 X 4 In Connection, Hub, Pvc, White (V-1705)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- ZORO SELECT Cap, 2"150,304, Thrd Heavy (4381030280)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", BSPT (ZUSA-PF-8166)
- ZORO SELECT 1/4" FNPT 304 SS Coupling (2UA49)
- SWAGELOK 1/2IN STAINLESS PIPE UNION, 10PK (SS-8-VCO-6)
- Zoro Select Stainless Steel Pipe Fittings