Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 1/2", 150,304, Thrd Heavy
Mfr # 4381030230
Zoro # G1560647
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030230
- Zoro # G1560647
- UPC # 092201364005
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Rebuild Kit, Regal, 0.5 GPF, Urinal (R1011A)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Yellow (PU12AY)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4" (95205)
- ZORO SELECT Cap, 2-1/2", 150,304, Thrd Heavy (4381030290)
- ZORO SELECT Cap, 1/8", 150,304, Thrd Heavy (4381030200)
- ZORO SELECT Cap, 2"150,304, Thrd Heavy (4381030280)
- ZORO SELECT 2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N020034)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR3)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381036430)
- ZORO SELECT Union, 1-1/2", 150,316, Thrd Heavy (4381037670)
- Zoro Select Fittings