Shop All Galvanized Pipe Fittings
Zoro Select
Cap, 1", 300 gal.
Mfr # 4316010358
Zoro # G1552612
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316010358
- Zoro # G1552612
- UPC # 092201294494
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Cap,1",300 gal. |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,1 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA Lava Bar Soap 5.75 Oz (10185)
- ZORO SELECT Reduce Coupling, 3"x2", 150,316, Thrd (4381036670)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Straight, Closed End, 8" Long (S71008)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1MPC7)
- ZORO SELECT 1" x 3/8" FNPT Galvanized Reducer (0811087212)
- ZORO SELECT 4" MNPT x 3" FNPT Galvanized Hex Bushing (511-900BC)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- Zoro Select Galvanized Pipe Fittings