Shop All General Purpose Metal Shelving
Zoro Select
Cantilever Shelf, W 48 In, D 12 In, SS
Mfr # 4UEN7
Zoro # G2455677
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Galvanized steel
- Width (In.) 48 in
- Height 1-5/8"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEN7
- Zoro # G2455677
- UPC # 190735520772
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Width (In.) | 48 in |
Height | 1-5/8" |
Depth | 12" |
Height (In.) | 1 5/8 in |
Depth (In.) | 12 in |
Width | 48" |
Details
Item | Cantilever Shelf |
Color | Gray |
Material | Galvanized steel |
Accessory Type | Cantilever Shelf |
Description
Cantilever Shelf, Width (In.) 48 in, Depth (In.) 12 in, Height (In.) 1 5/8 in, Material Galvanized Steel, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- STRONG HOLD Locker (TA-50-TAC-P)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- Zoro Select General Purpose Metal Shelving