Shop All Cantilever Racks & Components
Zoro Select
Cantilever Rack Double Upright, 96x65 in.
Mfr # 12A215
Zoro # G7616953
product price: $202.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 2
- Overall Width 8 in
- Overall Depth 65 in
- Max. Arms per Side 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12A215
- Zoro # G7616953
- UPC # 190735382387
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 8 in |
Overall Depth | 65 in |
Arm Length | 24 in |
Height | 8 ft. |
Base Length | 65" |
Depth | 65" |
Compatible Arm Length | 24 in |
Base Depth | 65 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 24 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 12,530 lb, Number of Usable Sides 2, Overall Height 8 ft, Overall Width 8 in, Compatible Grainger Part Number 13P923, 13P924, 13P930, 13P931, 13P932, 13P937, 13P938, 13P939, 13P940, 13P941, 13P942, Base Depth 65 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS985MOBBL)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- SAX All-Steel Double Sided Wire Drying Rack, 50 Shelves, 17 x 20 x 30 Inches, Black (KCSG-0033)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- Zoro Select Cantilever Racks & Components