Shop All Cantilever Racks & Components
Zoro Select
Cantilever Rack Brace, No Lip, Brace 32inL
Mfr # 13P943
Zoro # G6120764
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Depth 11 in
- Load Capacity 3500 lb.
- Material Steel
- Center Brace Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13P943
- Zoro # G6120764
- UPC # 190735390313
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 1 1/2 in |
Overall Depth | 11 in |
Center Brace Length | 32 in |
Height | 11" |
Depth | 1-1/2" |
Overall Length | 32 in |
Details
Item - Cantilever Rack Components | Center Brace |
Item | Center Brace |
Load Capacity | 3500 lb. |
Material | Steel |
Lip | Not Included |
Includes | Nuts and Bolts |
Finish | Gray Powder Coat |
Includes Fasteners | Yes |
Duty Rating | Heavy-Duty |
Description
Center Brace, Steel, Gray Powder Coat, Overall Depth 11 in, Overall Height 1 1/2 in, Overall Length 32 in, Duty Rating Heavy-Duty, Includes Nuts and Bolts, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 2 in Pipe Size (30LW96)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- Zoro Select Cantilever Racks & Components