Shop All Cantilever Racks & Components
This Product is Discontinued
Zoro Select
Cantilever Rack Arm, 30 in., 1600 lb. Cap., Arm Steel Gauge: 10 ga (Discontinued)
Mfr # 13P933
Zoro # G6147522
This Product is Discontinued
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,600 lb
- Arm Steel Gauge 10 ga
- Arm Length 30 in
- Load Capacity 1600 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13P933
- Zoro # G6147522
- UPC # 190735390214
- Country of Origin Unknown
- Category Cantilever Racks & Components
Dimensions
Arm Length | 30 in |
Lip Height | 1 1/2 in |
Height | Lip: 1-1/2" |
Overall Arm Length | 30 in |
Arm Lip Height | 1 1/2 in |
Details
Item | Arm |
Item - Cantilever Rack Components | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 1,600 lb |
Arm Steel Gauge | 10 ga |
Load Capacity | 1600 lb. |
Lip | Removable |
Includes | Lip Bracket, Mounting Pin |
Material | 10 ga. Steel |
Capacity | 1600 lb. |
Finish | Gray Powder Coat |
Load Capacity per Arm | 1,600 lb |
Arm Orientation | Straight |
Includes Fasteners | Yes |
Duty Rating | Heavy-Duty |
Arm Lip Type | Removable |
Arm Gauge | 10 ga |
Description
Arm, Arm Gauge 10 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 1,600 lb Load Capacity per Arm, Overall Arm Length 30 in, Steel, Gray Powder Coat, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.