Shop All Welding Accessories
Zoro Select
CANTESCO(R) PREMIUM WIRE PAD COMBO
Mfr # P-COMBO-6
Zoro # G508664947
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Type Wire Cleaning & Lubricating Pads
- Color Gray, Pink
- For Use With Wire Feeders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-COMBO-6
- Zoro # G508664947
- UPC # 699913139350
- Country of Origin United States
- Category Welding Accessories
Dimensions
Details
Item | Lubricating & Cleaning Pads |
Material | Felt |
Type | Wire Cleaning & Lubricating Pads |
Color | Gray, Pink |
For Use With | Wire Feeders |
Description
Lubricating & Cleaning Pads, Compatible with Series Not Applicable, Type Wire Cleaning & Lubricating Pads, For Use With Wire Feeders, Color Gray, Pink, Compatible with Brand Not Applicable, Material Felt, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051386299)
- HOBART WELDING PRODUCTS MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 % (500559)
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- COMPONENT HARDWARE Tube Thermal Mastic Heat Transfer Compou (Q77-1000)
- ZORO SELECT Triple Flint Lighter, w/Flint and Cleaner (2CYY1)
- ZORO SELECT CANTESCO(R) PREM WIRE CLEANING PADS, PK6 (P-PADS-6)
- ZORO SELECT Antispatter, Aerosol Can, Liquid, 16 oz (ES-16-A)
- ZORO SELECT Single Flint Lighter, w/Flint and Cleaner (2CYX7)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- ORS NASCO Quick Connector Sets - Regulator-to-Hose Connector Set - 145 PSI - Fuel/Oxygen (331-QC-RHPRSP)
- Zoro Select Welding Accessories