Shop All Gate Door Hardware
Zoro Select
Cane Bolt, 1/2 In. W, Silver
Mfr # 4PB58
Zoro # G2815163
original price:
$6.85
9% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 4
- Bolt Length 18 in
- Width 1/2 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB58
- Zoro # G2815163
- UPC # 190735045657
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Bolt Length | 18 in |
Width | 1/2 in |
Length | 18 in |
Bolt Head Dia. | 1/2 in |
Throw Size | 2 3/4 in |
Overall Length | 18 in |
Overall Width | 1/2 in |
Maximum Shackle Diameter | 3/8 in |
Bolt Head Diameter | 1/2 in |
Overall Height | 1 3/4 in |
Details
Number of Mounting Holes | 4 |
Color | Silver |
Material | Steel |
Latch Type | Slide Latch |
Hardware | Included |
Item | Cane Bolt |
Finish | Zinc |
Product Type | Cane Bolt |
Hardware Included | Yes |
Description
Cane Bolt, Product Type Cane Bolt, Latch Type Slide Latch, Bolt Head Diameter 1/2 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size 2 3/4 in, Bolt Length 18 in, Overall Width 1/2 in, Overall Height 1 3/4 in, Overall Length 18 in, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Sand (2440-1)
- ZORO SELECT Terminal Post, 8 Ft. (4LVL4)
- LOGO BRANDS Miami Repeating Mini-Size Rubber Football (169-93MR-3)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- ZORO SELECT Self-Latching Gate Latch, 2.81 In W, Black (1XMN7)
- ZORO SELECT Self-Latching Gate Latch, 1-3/8 In. W (1XMP1)
- ZORO SELECT Adjustable Gate Spring, Black (4PB52)
- ZORO SELECT Self-Latching Gate Latch, 1-7/8 In. W (4PE77)
- ZORO SELECT Adjustable Gate Spring, Black (4PB51)
- NATIONAL MFG/SPECTRUM BRANDS HHI 158 ZN Pipe Clamp (N344-630)
- Zoro Select Gate Door Hardware