Shop All Cam Latches
Zoro Select
Cam Latch, Nonlocking, Polished Chrome
Mfr # 4RRD2
Zoro # G2503304
original price:
$153.09
16% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Bright Chrome
- Catch/Latch Height 3 1/2 in
- Catch/Latch Width 4 1/2 in
- Catch/Latch Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRD2
- Zoro # G2503304
- UPC # 190735046487
- Country of Origin United States
- Category Cam Latches
Dimensions
Catch/Latch Height | 3 1/2 in |
Catch/Latch Width | 4 1/2 in |
Catch/Latch Length | 2-9/16" |
Catch/Latch Depth | 2 9/16 in |
Panel Opening Width | 2 7/8 in |
Panel Opening Length | 3 7/8 in |
Panel Through Hole/Screw Size | 7/32 in |
Details
Item | Door Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Bright Chrome |
Catch/Latch Material | Stainless Steel/Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Outer Panel Thickness | 5/16 in |
Material | Stainless Steel, Zinc |
Grip | 1 9/16 in |
Includes | (4) 10-32 Nut and Lockwashers |
Adjustable | NO |
Hole Prep Center Lines | 4 3/16 in |
Finish | Polished Chrome |
Hardware | Included |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Chromium-Plated |
Handle Type | No Handle |
Description
Door Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 3 1/2 in, Catch/Latch Width 4 1/2 in, Catch/Latch Depth 2 9/16 in, Grip 1 9/16 in, Hole Prep Center Lines 4 3/16 in, Includes (4) 10-32 Nut and Lockwashers, Outer Panel Thickness 5/16 in, Panel Opening Length 3 7/8 in, Panel Opening Width 2 7/8 in, Panel Through Hole/Screw Size 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 120 Degree Self-closing Screw On Overlay Hinge (71T5550)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-310)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 148 MIA 605 234 ASA SCC)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated, Adjustable: NO (4RPY8)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Sq. (4RRF3)
- ZORO SELECT Cam Latch, Keyed, Chrome, L Handle (1XNZ5)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, L Handle (1XNZ6)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- Zoro Select Door Latches