Shop All Cam Latches
Zoro Select
Cam Latch, Nonlocking, Chrome, L Handle
Mfr # 1XNZ6
Zoro # G1011841
original price:
$31.17
10% off
new price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Chrome
- Catch/Latch Height 4 7/64 in
- Catch/Latch Width 5 in
- Catch/Latch Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNZ6
- Zoro # G1011841
- UPC # 190735035139
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 4 7/64 in |
Catch/Latch Width | 5 in |
Catch/Latch Length | 1-5/16" |
Catch/Latch Depth | 1 5/16 in |
Mounting Hole Dia. | 7/8 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Chrome |
Catch/Latch Material | Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc |
Adjustable | No |
Grip | 2-7/32 in |
Finish | Chrome |
Color | Silver |
Hardware | Not Included |
Description
Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 4 7/64 in, Catch/Latch Width 5 in, Catch/Latch Depth 1 5/16 in, Grip 2-7/32 in, Mounting Hole Dia. 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 1/8"W x 7 5/8"D x 40 1/8"H Damon Corbel (COR10X07X40DA)
- ROPPE Raised Circular Design Rubber Tile 19.69in x 19.69in x .125in Black (9961P100)
- MAG-MATE Hose/Cord Hook Holder, Magnetic, 1 Hook (MX2750HC1)
- HARDWARE RESOURCES White 3 Piece Spring Grommet for 60 mm Diameter Hole (68000WH)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (4RRD9)
- ZORO SELECT Cam Latch, Padlockable, Chrome, T Handle (1XPF2)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural (4RPY3)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XMU4)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG7)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- J.W. WINCO JW Winco GN115-SCH-38 Cam Latch (115-SCH-38)
- Zoro Select Door Latches