Shop All Cam Latches
Zoro Select
Cam Latch, Keyed, Passivated, Recessed Hex
Mfr # 4RRF6
Zoro # G1736664
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 1 3/32 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RRF6
- Zoro # G1736664
- UPC # 190735046630
- Country of Origin United Kingdom
- Category Cam Latches
Dimensions
Catch/Latch Height | 1 3/32 in |
Catch/Latch Width | 2 5/16 in |
Catch/Latch Length | 1-1/8" |
Catch/Latch Depth | 1 1/8 in |
Mounting Hole Dia. | 7/8 in |
Panel Opening Width | 13/16 in |
Panel Opening Length | 13/16 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Stainless Steel |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Outer Panel Thickness | 1/32 in to 1/4 in |
Material | 304 Stainless Steel |
Grip | 1-1/2 in, 1-1/32 in, 9/16 in |
Adjustable | No |
Includes | (1) Cam Screw, (1) Key Tool, (1) M22 x 1.5 Nut, (3) Cams |
Finish | Passivated |
Hardware | Included |
Description
Cam Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 3/32 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 1 1/8 in, Grip 1-1/2 in, 1-1/32 in, 9/16 in, Includes (1) Cam Screw, (1) Key Tool, (1) M22 x 1.5 Nut, (3) Cams, Mounting Hole Dia. 7/8 in, Outer Panel Thickness 1/32 in to 1/4 in, Panel Opening Length 13/16 in, Panel Opening Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Music Wire (E10001155000M)
- ZORO SELECT 1 1/2 in W x 4 in H zinc plated Strap Hinge (4PB41)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225SL)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" (1XPE8)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated, Adjustable: NO (4RPY8)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- ZORO SELECT Cam Latch, Nonlocking, Passivated (1XPF1)
- J.W. WINCO JW Winco GN115-KG-22-SW Cam Latch (115-KG-22-SW)
- Zoro Select Cam Latches