Shop All Cam Latches
Zoro Select
Cam Latch, Keyed, Chrome, L Handle
Mfr # 1XNZ5
Zoro # G0725453
original price:
$33.79
10% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Chrome
- Catch/Latch Height 4 7/64 in
- Catch/Latch Width 5 in
- Catch/Latch Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNZ5
- Zoro # G0725453
- UPC # 190735035122
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 4 7/64 in |
Catch/Latch Width | 5 in |
Catch/Latch Length | 1-5/16" |
Catch/Latch Depth | 1 5/16 in |
Mounting Hole Dia. | 7/8 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Chrome |
Catch/Latch Material | Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc |
Includes | (2) keys |
Adjustable | No |
Grip | 2-7/32 in |
Finish | Chrome |
Hardware | Not Included |
Color | Silver |
Description
Cam Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 4 7/64 in, Catch/Latch Width 5 in, Catch/Latch Depth 1 5/16 in, Grip 2-7/32 in, Includes (2) Keys, Mounting Hole Dia. 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS 1/8" Trim Spacer Collar for DCN Cam Locks in 26D (OLY-TRB7-18-26D)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-96)
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome (4RRD2)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, Slotted Head (1XPF5)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated, Adjustable: NO (4RPY8)
- J.W. WINCO JW Winco GN115-SCH-42 Cam Latch (115-SCH-42)
- Zoro Select Cam Latches