Shop All Cam Latches
Zoro Select
Cam Latch, Keyed, Chrome, Key Slot
Mfr # 1XPE9
Zoro # G1236697
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Chrome
- Catch/Latch Height 1 1/4 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XPE9
- Zoro # G1236697
- UPC # 190735035542
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 1 1/4 in |
Catch/Latch Width | 2 5/16 in |
Catch/Latch Length | 1" |
Catch/Latch Depth | 1 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Chrome |
Catch/Latch Material | Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc |
Grip | 1-1/16 in, 11/16 in, 5/16 in |
Includes | Mounting hardware |
Adjustable | No |
Finish | Chrome |
Color | Silver |
Hardware | Included |
Description
Cam Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 1 1/4 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 1 in, Grip 1-1/16 in, 11/16 in, 5/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Power Spring Assist Kit (W62-0001)
- PRIMELINE TOOLS Drawer Track, 20", White Slide (MP7212)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- PRIME-LINE Lock Center Garage (GD52119)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (4RRD9)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, Slotted Head (1XPF5)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Sq. (4RRF3)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- J.W. WINCO JW Winco GN115-RG-26-SW Cam Latch (115-RG-26-SW)
- Zoro Select Cam Latches