Shop All Cam Latches
Zoro Select
Cam Latch, Keyed, Bright Chrome
Mfr # 4RRE5
Zoro # G1031922
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Bright Chrome
- Catch/Latch Height 1 19/32 in
- Catch/Latch Width 2 15/16 in
- Catch/Latch Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RRE5
- Zoro # G1031922
- UPC # 190735046586
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 1 19/32 in |
Catch/Latch Width | 2 15/16 in |
Catch/Latch Length | 2" |
Catch/Latch Depth | 2 in |
Mounting Hole Dia. | 7/8 in |
Panel Opening Width | 7/8 in |
Panel Opening Length | 7/8 in |
Panel Through Hole/Screw Size | 7/32 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Bright Chrome |
Catch/Latch Material | Steel/Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc/Steel |
Includes | Cam, Cam Set Screw |
Adjustable | NO |
Hole Prep Center Lines | 1-1/2 in |
Grip | 1/4 in to 2 in |
Finish | Bright Chrome |
Hardware | Included |
Description
Cam Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1 19/32 in, Catch/Latch Width 2 15/16 in, Catch/Latch Depth 2 in, Grip 1/4 in to 2 in, Hole Prep Center Lines 1-1/2 in, Includes Cam, Cam Set Screw, Mounting Hole Dia. 7/8 in, Panel Opening Length 7/8 in, Panel Opening Width 7/8 in, Panel Through Hole/Screw Size 7/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-5 (01-30032-5)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic (4RRD7)
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome (4RRD2)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Material: Zinc (1XNZ3)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" (1XPE8)
- ZORO SELECT Cam Latch, Keyed, Chrome, L Handle (1XNZ5)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic, Adjustable: NO (4RRD5)
- Zoro Select Cam Latches