Shop All Cam Latches
Zoro Select
Cam Latch, Keyed, Black Powder Coated
Mfr # 1XNZ4
Zoro # G1299471
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 2 45/64 in
- Catch/Latch Width 4 3/32 in
- Catch/Latch Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNZ4
- Zoro # G1299471
- UPC # 190735035115
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 2 45/64 in |
Catch/Latch Width | 4 3/32 in |
Catch/Latch Length | 1-5/16" |
Catch/Latch Depth | 1 5/16 in |
Mounting Hole Dia. | 7/8 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Black Powder Coated |
Catch/Latch Material | Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Grip | 2-7/32 in |
Adjustable | No |
Includes | (2) keys |
Color | Black |
Description
Cam Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 2 45/64 in, Catch/Latch Width 4 3/32 in, Catch/Latch Depth 1 5/16 in, Grip 2-7/32 in, Includes (2) Keys, Mounting Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.750-0.500-0.060-701-1R-RED-STOCK (588989)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ-10)
- PRIMELINE TOOLS Bi-Fold Door Surface Aligner, Universal, Handed (2 Pack) (N 6538)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - Brass (GMS-M118T-3-AR)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, Slotted Head (1XPF5)
- ZORO SELECT Cam Latch, Padlockable, Chrome, T Handle (1XPF3)
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome (4RRD2)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Grip: 2-7/32 in (1XNZ7)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- J.W. WINCO JW Winco GN115-VK8-38-SW Cam Latch (115-VK8-38-SW)
- Zoro Select Door Latches