Shop All Caster Brakes
Zoro Select
Cam Brake Kit, for 4, 5, 6, 8 In Casters
Mfr # 1ULN9
Zoro # G2930916
original price:
$8.89
10% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 4 in, 5 in, 6 in, 8 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULN9
- Zoro # G2930916
- UPC # 190735415009
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in, 5 in, 6 in, 8 in |
For Wheel Width | 2 in |
Wheel Dia. | 4", 5", 6", 8" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Includes | Installation Hardware |
Item | Caster Brake Kit |
Frame Finish | Zinc Plated |
For Use With | Non Thread Guarded 2" Wide Swivel Casters |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 4 in, 5 in, 6 in, 8 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY16)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZERO DEGREE Drive gearless quick release ratchet, 1 (38152)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- Zoro Select Caster & Wheel Accessories & Components