Shop All Camlock Fittings
Zoro Select
Cam and Groove Spool Adapter, 1/2", Alum
Mfr # PLE11
Zoro # G8280784
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Male Adapter
- Pipe Fitting Material Aluminum
- Includes Locking Arm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE11
- Zoro # G8280784
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 1-7/16" |
Coupling Size | 1/2" |
Plug Outside Dia. | 61/64" |
Plug Length | 1-1/16" |
Details
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Fitting Type | Male Adapter |
Fitting Connection Type | Male Adapter |
Shop By | Closeouts |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type DP, Coupling Size 1/2 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 61/64 in, Overall Length 1 7/16 in, Includes Locking Arm No, Plug Length 1 1/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Bronze (38516-BZ)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND12)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE156)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT Coupler, Female, 1.5 In (3LX15)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: FNPT (PLE81)
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling (125D)
- Zoro Select Camlock Fittings