Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 6", Aluminum
Mfr # PLE70
Zoro # G9216578
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Thread Size 6"-8
- Coupling Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE70
- Zoro # G9216578
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Thread Size | 6"-8 |
Coupling Size | 6" |
Overall Length | 3-15/16" |
Socket Inside Diameter | 6 61/64 in |
Hose Fitting Size | 6" |
Socket"side Diameter | 6-61/64" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 75 psi |
Pipe Fitting Material | Aluminum |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Hose Fitting Gender | Female |
Gasket Material | Nitrile |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 6 in, Female, Connection Type NPT, Hose Fitting Size 6 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 61/64 in, Gasket Material Nitrile, Overall Length 3 15/16 in, Includes Locking Arm Yes, Thread Size 6 In.-8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- GENOVA Lasco 401211Bc Reducing Pipe Tee, 1-1/2 X 1 In, Slip, Pvc, Sch 40 Schedule (PVC 02400 5850HA)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- MOEN Handle Kit, 168494 (168494)
- ZORO SELECT 1" Male Adapter 316 SS Dust Plug (3LX04)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE156)
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- APG 1" Aluminum Part F (3E10FAL)
- Zoro Select Camlock Fittings