Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 6", Aluminum, Fitting Type: Male Hose Shank
Mfr # PLE60
Zoro # G8291668
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Overall Length 8-13/16"
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE60
- Zoro # G8291668
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 8-13/16" |
Coupling Size | 6" |
Hose Fitting Size | 6" |
Socket Inside Diameter | 6 61/64 in |
Socket"side Diameter | 6-61/64" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Includes Locking Arm | Yes |
For Hose I.D. | 6" |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 75 psi |
Coupling Component | Socket |
Hose Fitting Gender | Female |
Gasket Material | Nitrile |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 6 in, For Hose I.D. 6 in, Female, Connection Type Hose Shank, Hose Fitting Size 6 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 61/64 in, Gasket Material Nitrile, Overall Length 8 13/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FROST FREE STEM KIT 12"" (888-574HC)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Spud Assembly Kit, 3/4 In, Brass (M952262-0020A)
- ZORO SELECT Cleanout Plug, 1-1/2 In MNPT (1WJE1)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2SG)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- ZORO SELECT 3" Female Coupler x FNPT 316 SS Coupler (3LX49)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT (PLE115)
- ZORO SELECT Coupler, Female, 4 In (3LX61)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- Zoro Select Camlock Fittings