Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 5", Aluminum
Mfr # PLE59
Zoro # G8292298
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupling Size 5"
- Socket Inside Diameter 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE59
- Zoro # G8292298
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 5" |
Socket Inside Diameter | 5 3/4 in |
Hose Fitting Size | 5" |
Overall Length | 7-7/16" |
Socket"side Diameter | 5-3/4" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Gasket Material | Nitrile |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 75 psi |
Includes Locking Arm | Yes |
For Hose I.D. | 5" |
Hose Fitting Gender | Female |
Pipe Fitting Material | Aluminum |
Coupling Component | Socket |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 5 in, For Hose I.D. 5 in, Female, Connection Type Hose Shank, Hose Fitting Size 5 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 3/4 in, Gasket Material Nitrile, Overall Length 7 7/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- TOTO Fill Valve Assembly with Rr35% (TSU82.35-A)
- ZORO SELECT PVC Plug, MNPT, 3 in Pipe Size (450030)
- STANDARD KEIL Sink Drain For - Part# 1816-1413-3301 (1816-1413-3301)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- Zoro Select Camlock Fittings