Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in
Mfr # PLE58
Zoro # G8291537
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupling Size 4"
- Hose Fitting Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE58
- Zoro # G8291537
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 4" |
Hose Fitting Size | 3" |
Overall Length | 6-15/16" |
Socket Inside Diameter | 4 47/64 in |
Socket"side Diameter | 4-47/64" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Coupling Component | Socket |
Includes Locking Arm | Yes |
For Hose I.D. | 3" |
Max. Working Pressure @ 70 F | 100 psi |
Hose Fitting Gender | Female |
Fitting Type | Male Hose Shank |
Gasket Material | Nitrile |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 4 in, For Hose I.D. 3 in, Female, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 6 15/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap (BULK-CGF-336)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum, For Hose I.D.: 2 1/2 in (PLE26)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE71)
- APG 2" Aluminum Part D (320D90AL)
- Zoro Select Fittings