Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 4", 316 SS
Mfr # PLE156
Zoro # G8291430
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Thread Size 4"-8
- Overall Length 3-31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE156
- Zoro # G8291430
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Thread Size | 4"-8 |
Overall Length | 3-31/64" |
Socket Inside Diameter | 4 47/64 in |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Socket"side Diameter | 4-47/64" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | NPT |
Max. Working Pressure @ 70 F | 100 psi |
Fitting Type | FNPT |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Pipe Fitting Material | 316 Stainless Steel |
Hose Fitting Gender | Female |
Gasket Material | Nitrile |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 3 31/64 in, Includes Locking Arm Yes, Thread Size 4 In.-8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression Union Tee (P10TU10)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT (PLE115)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size (3LX26)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- Zoro Select Camlock Fittings