Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 4", 316 SS
Mfr # PLE144
Zoro # G8291415
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Pipe Fitting Material 316 Stainless Steel
- Hose Fitting Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE144
- Zoro # G8291415
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 3" |
Overall Length | 7-1/16" |
Socket Inside Diameter | 4 47/64 in |
Coupling Size | 4" |
Socket"side Diameter | 4-47/64" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Hose Shank |
Pipe Fitting Material | 316 Stainless Steel |
Hose Fitting Gender | Female |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 100 psi |
For Hose I.D. | 3" |
Coupling Component | Socket |
Fitting Type | Male Hose Shank |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 4 in, For Hose I.D. 3 in, Female, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 7 1/16 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- ZURN Handle Sleeve and Insert/Socket (P6000-M2)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE104)
- ZORO SELECT 4" Polypropylene Cam Arm Lock (SL-4G)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE28)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- Zoro Select Camlock Fittings