Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 4", 316 SS
Mfr # PLE134
Zoro # G8291239
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type B
- Connection Type NPT
- Hose Fitting Gender Male
- Gasket Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE134
- Zoro # G8291239
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 4" |
Overall Length | 3-3/8" |
Socket Inside Diameter | 4 47/64 in |
Coupling Size | 4" |
Thread Size | 4"-8 |
Socket"side Diameter | 4-47/64" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type B |
Connection Type | NPT |
Hose Fitting Gender | Male |
Gasket Material | Nitrile |
Coupling Component | Socket |
Pipe Fitting Material | 316 Stainless Steel |
Max. Working Pressure @ 70 F | 100 psi |
Includes Locking Arm | Yes |
Fitting Type | MNPT |
Fitting Connection Type | MNPT |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 3 3/8 in, Includes Locking Arm Yes, Thread Size 4 In.-8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- ASCO Rebuild Kit For 8210 (304006)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217020)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 1 in Coupler Size, 1 in Hose Fitting Size (3LX07)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ZORO SELECT Adapter, Male, 4 In (3LX59)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE03)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE156)
- ZORO SELECT Adapter, Male, 3 In (3LX54)
- Zoro Select Fittings