Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT
Mfr # PLE62
Zoro # G8293506
original price:
$7.89
5% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Overall Length 2-3/32"
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE62
- Zoro # G8293506
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 2-3/32" |
Hose Fitting Size | 3/4" |
Coupling Size | 3/4" |
Thread Size | 3/4"-14 |
Socket Inside Diameter | 1 9/32 in |
Socket"side Diameter | 1-9/32" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Pipe Fitting Material | Aluminum |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Socket |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Hose Fitting Gender | Female |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 9/32 in, Gasket Material Nitrile, Overall Length 2 3/32 in, Includes Locking Arm Yes, Thread Size 3/4 In.-14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- RIOBEL Cartridge (401-039)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS (PLE88)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE31)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- Zoro Select Camlock Fittings