Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT
Mfr # PLE149
Zoro # G8292587
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Pipe Fitting Material 316 Stainless Steel
- Includes Locking Arm Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE149
- Zoro # G8292587
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 2-1/64" |
Socket Inside Diameter | 1 9/32 in |
Hose Fitting Size | 3/4" |
Coupling Size | 3/4" |
Thread Size | 3/4"-14 |
Socket"side Diameter | 1-9/32" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 250 psi |
Gasket Material | Nitrile |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 9/32 in, Gasket Material Nitrile, Overall Length 2 1/64 in, Includes Locking Arm Yes, Thread Size 3/4 In.-14
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1/2 in Pipe Size (829-247FB)
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Oil Rubbed Bronze (593244-12)
- LEGEND VALVE M-8330 ANG ISO VALVE W/THERM-P (833-825)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE28)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: FNPT (PLE81)
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE22)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- Zoro Select Fittings