Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 3", Aluminum
Mfr # PLE57
Zoro # G8290995
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupling Size 3"
- Gasket Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE57
- Zoro # G8290995
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3" |
Socket Inside Diameter | 3 5/8 in |
Hose Fitting Size | 2" |
Overall Length | 5-5/8" |
Socket"side Diameter | 3-5/8" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 125 psi |
Fitting Type | Male Hose Shank |
Pipe Fitting Material | Aluminum |
For Hose I.D. | 2" |
Hose Fitting Gender | Female |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 3 in, For Hose I.D. 2 in, Female, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 5 5/8 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-2859)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A442V)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT (PLE115)
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE134)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- Zoro Select Camlock Fittings