Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 2", Aluminum
Mfr # PLE55
Zoro # G8292648
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Socket Inside Diameter 2 1/2 in
- Coupling Component Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE55
- Zoro # G8292648
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 1-1/2" |
Coupling Size | 2" |
Overall Length | 4-31/64" |
Socket"side Diameter | 2-1/2" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Coupling Component | Socket |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Aluminum |
Hose Fitting Gender | Female |
Gasket Material | Nitrile |
For Hose I.D. | 1-1/2" |
Includes Locking Arm | Yes |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 2 in, For Hose I.D. 1 1/2 in, Female, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 4 31/64 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-1146)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z871B1-XL)
- PFISTER Pfister Vlv S/A 049 Sl Cold (900-0370)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum, Plug Length: 2" (PLE36)
- ZORO SELECT Cam and Groove Adapter, 3", Aluminum (PLE07)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- Zoro Select Fittings