Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 2-1/2", Aluminum
Mfr # PLE46
Zoro # G8291360
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Includes Locking Arm Yes
- Coupling Component Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE46
- Zoro # G8291360
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 3 1/64 in |
Thread Size | 2-1/2"-8 |
Coupling Size | 2-1/2" |
Overall Length | 3-3/8" |
Hose Fitting Size | 2-1/2" |
Socket"side Diameter | 3-1/64" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | NPT |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Hose Fitting Gender | Male |
Pipe Fitting Material | Aluminum |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 150 psi |
Gasket Material | Nitrile |
Fitting Connection Type | MNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 3 1/64 in, Gasket Material Nitrile, Overall Length 3 3/8 in, Includes Locking Arm Yes, Thread Size 2 1/2 In.-8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPRESS In-Line Ball Valve, 1-1/2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, (24020)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 2 in Pipe Size (1CNX7)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- COMMERCIAL WATER DISTRIBUTING Well Sanitizer Pack (CO82527)
- ZORO SELECT Dust Cap, 1 In (3LX01)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE156)
- ZORO SELECT 1" Male Adapter 316 SS Dust Plug (3LX04)
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS, For Hose I.D.: 2 in (PLE110)
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS (PLE92)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- Zoro Select Camlock Fittings