Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 2-1/2", Aluminum, Coupling Type: Type D
Mfr # PLE66
Zoro # G8291458
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Gasket Material Nitrile
- Hose Fitting Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE66
- Zoro # G8291458
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 2-1/2" |
Coupling Size | 2-1/2" |
Socket Inside Diameter | 3 1/64 in |
Overall Length | 3-5/16" |
Thread Size | 2-1/2"-8 |
Socket"side Diameter | 3-1/64" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 3 1/64 in, Gasket Material Nitrile, Overall Length 3 5/16 in, Includes Locking Arm Yes, Thread Size 2 1/2 In.-8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- ARROWHEAD BRASS 12FIPx34 Sill Faucet (255LF)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- ZORO SELECT Coupler, Female, 3 In (3LX48)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE123)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- Zoro Select Fittings