Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 2-1/2", 316 SS
Mfr # PLE142
Zoro # G8291266
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupling Component Socket
- Fitting Type Male Hose Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE142
- Zoro # G8291266
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 5-39/64" |
Socket Inside Diameter | 3 1/64 in |
Socket"side Diameter | 3-1/64" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Hose Shank |
Coupling Component | Socket |
Fitting Type | Male Hose Shank |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 150 psi |
Gasket Material | Nitrile |
Pipe Fitting Material | 316 Stainless Steel |
For Hose I.D. | 2-1/2" |
Includes Locking Arm | Yes |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Female, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 3 1/64 in, Gasket Material Nitrile, Overall Length 5 39/64 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, Light gray (0079-2448SS050-SH-0000-00)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- ZORO SELECT Cam and Groove Adapter, 3", Aluminum (PLE07)
- ZORO SELECT Dust Plug, 1 In (3LX03)
- ZORO SELECT Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in (PLE58)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE117)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- Zoro Select Fittings