Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 1/2", 316 SS
Mfr # PLE148
Zoro # G8293707
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Coupling Component Socket
- Thread Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE148
- Zoro # G8293707
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Thread Size | 1/2"-14 |
Coupling Size | 1/2" |
Hose Fitting Size | 1/2" |
Socket Inside Diameter | 63/64 in |
Overall Length | 1-61/64" |
Socket"side Diameter | 63/64" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | NPT |
Coupling Component | Socket |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 150 psi |
Hose Fitting Gender | Female |
Includes Locking Arm | Yes |
Fitting Type | FNPT |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 63/64 in, Gasket Material Nitrile, Overall Length 1 61/64 in, Includes Locking Arm Yes, Thread Size 1/2 In.-14
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- POWERS Checkstop (LF390811)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE79)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- ZORO SELECT Coupler, Female, 4 In (3LX65)
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- APG 4" Aluminum Part DC (340DCALBH)
- Zoro Select Fittings