Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 1-1/4", Aluminum
Mfr # PLE43
Zoro # G8292264
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Socket Inside Diameter 1 13/16 in
- Coupling Component Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE43
- Zoro # G8292264
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1 13/16 in |
Hose Fitting Size | 1-1/4" |
Overall Length | 2-45/64" |
Coupling Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Socket"side Diameter | 1-13/16" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | NPT |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Male |
Fitting Type | MNPT |
Gasket Material | Nitrile |
Includes Locking Arm | Yes |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | MNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 2 45/64 in, Includes Locking Arm Yes, Thread Size 1 1/4 in-11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- WOODFORD MFG 1/2 in. PEX x 12 in. L Freezeless Sillcock (14PX-12-MH)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC 00327 1000HA 3 in. DWV Double PVC Elbow (PVC 00327 1000HA)
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- ZORO SELECT Coupler, Female, 1 In (3LW96)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- ZORO SELECT 3" Female Coupler x MNPT 316 SS Coupler (3LX45)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE28)
- ZORO SELECT 3" Female Coupler Dust Cap with Handle (SBF-3PG)
- Zoro Select Camlock Fittings