Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 1-1/4", 316 SS
Mfr # PLE150
Zoro # G8293847
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Hose Fitting Size 1-1/4"
- Thread Size 1-1/4"-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE150
- Zoro # G8293847
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Overall Length | 2-21/32" |
Socket Inside Diameter | 1 13/16 in |
Coupling Size | 1-1/4" |
Socket"side Diameter | 1-13/16" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | NPT |
Max. Working Pressure @ 70 F | 250 psi |
Gasket Material | Nitrile |
Fitting Type | FNPT |
Coupling Component | Socket |
Hose Fitting Gender | Female |
Pipe Fitting Material | 316 Stainless Steel |
Includes Locking Arm | Yes |
Fitting Connection Type | FNPT |
Shop By | Closeouts |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 2 21/32 in, Includes Locking Arm Yes, Thread Size 1 1/4 in-11 1/2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-ABCP)
- PERRIN & ROWE Body Spray In Polished Chrome (U.5570APC)
- SANI SEAL Toilet Gasket (BL01)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Matte Black (HPG7236WHP-62)
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS (PLE169)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE39)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum, Overall Length: 1-5/8" (PLE72)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- Zoro Select Fittings