Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, Male, Type F, 2 in Coupler Size, 2 in Hose Fitting Size
Mfr # 3LX40
Zoro # G3415483
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX40
- Zoro # G3415483
- UPC # 190735934012
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Plug Length | 1-57/64" |
Coupling Size | 2" |
Hose Fitting Size | 2" |
Overall Length | 3-25/64" |
Plug Outside Dia. | 2-31/64" |
Thread Size | 2 in -11-1/2 |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 3 25/64 in, Includes Locking Arm No, Thread Size 2 in -11-1/2, Plug Length 1 57/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-80)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ZORO SELECT 1-1/2" Female Coupler x MNPT 316 SS Coupler (3LX12)
- ZORO SELECT Coupler, Female, 1.5 In (3LX15)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- Zoro Select Fittings