Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 6", Aluminum
Mfr # PLE40
Zoro # G8291467
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Coupling Size 6"
- Hose Fitting Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE40
- Zoro # G8291467
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 6" |
Hose Fitting Size | 6" |
Plug Outside Dia. | 6-59/64" |
Overall Length | 4-3/4" |
Thread Size | 6"-8 |
Plug Length | 2-5/16" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | NPT |
Hose Fitting Gender | Male |
Fitting Type | MNPT |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 75 psi |
Pipe Fitting Material | Aluminum |
Coupling Component | Plug |
Fitting Connection Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 6 in, Male, Connection Type NPT, Hose Fitting Size 6 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 59/64 in, Overall Length 4 3/4 in, Includes Locking Arm No, Thread Size 6 In.-8, Plug Length 2 5/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" Barb Brass Plug (20-6)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS (PLE92)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- Zoro Select Fittings