Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 6", Aluminum
Mfr # PLE10
Zoro # G8280626
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Pipe Fitting Material Aluminum
- Includes Locking Arm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE10
- Zoro # G8280626
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Length | 2-5/16" |
Coupling Size | 6" |
Plug Outside Dia. | 6-59/64" |
Hose Fitting Size | 6" |
Thread Size | 6"-8 |
Overall Length | 3-3/8" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Pipe Fitting Material | Aluminum |
Includes Locking Arm | No |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 6 in, Male, Connection Type NPT, Hose Fitting Size 6 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 59/64 in, Overall Length 3 3/8 in, Includes Locking Arm No, Thread Size 6 in-8, Plug Length 2 5/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handles, For American Standard, PR (66413-02)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200249)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ZORO SELECT Dust Plug, 1-1/2 In (3LX19)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", 316 SS (PLE87)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3FG)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 2 in Coupler Size, 2 in Hose Fitting Size (3LX40)
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling (3LX41)
- Zoro Select Camlock Fittings