Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E
Mfr # PLE30
Zoro # G8292307
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- For Hose I.D. 6"
- Hose Fitting Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE30
- Zoro # G8292307
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 6" |
Coupling Size | 6" |
Overall Length | 9-3/8" |
Plug Outside Dia. | 6-59/64" |
Plug Length | 2-5/16" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
For Hose I.D. | 6" |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
Pipe Fitting Material | Aluminum |
Coupling Component | Plug |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 6 in, For Hose I.D. 6 in, Male, Connection Type Hose Shank, Hose Fitting Size 6 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 59/64 in, Overall Length 9 3/8 in, Includes Locking Arm No, Plug Length 2 5/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- ZORO SELECT Dust Cap, 1 In (3LX01)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", 316 SS (PLE87)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT Coupler, Female, 1 In (3LW96)
- ZORO SELECT 3" Male Adapter x FNPT 316 SS Adapter (3LX43)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS (PLE142)
- Zoro Select Fittings