Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 5", Aluminum
Mfr # PLE39
Zoro # G8291920
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Hose Fitting Gender Male
- Includes Locking Arm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE39
- Zoro # G8291920
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 5-23/32" |
Coupling Size | 5" |
Overall Length | 4-15/64" |
Plug Length | 2-11/64" |
Thread Size | 5"-8 |
Hose Fitting Size | 5" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | NPT |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 75 psi |
Pipe Fitting Material | Aluminum |
Fitting Type | MNPT |
Fitting Connection Type | MNPT |
Shop By | Closeouts |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 4 15/64 in, Includes Locking Arm No, Thread Size 5 In.-8, Plug Length 2 11/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (107-324NL)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STV)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/4 In., PK10 (41FL-12)
- ZORO SELECT 1" Male Adapter 316 SS Dust Plug (3LX04)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 2 in Coupler Size, 2 in Hose Fitting Size (3LX40)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX21)
- BANJO 1" Female Coupler x FNPT Cam Lever Coupling (125D)
- Zoro Select Fittings