Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 5", Aluminum
Mfr # PLE29
Zoro # G8293856
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Pipe Fitting Material Aluminum
- Max. Working Pressure @ 70 F 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE29
- Zoro # G8293856
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 7-15/16" |
Plug Outside Dia. | 5-23/32" |
Coupling Size | 5" |
Hose Fitting Size | 5" |
Plug Length | 2-11/64" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting Gender | Male |
For Hose I.D. | 5" |
Includes Locking Arm | No |
Fitting Type | Male Hose Shank |
Coupling Component | Plug |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 5 in, For Hose I.D. 5 in, Male, Connection Type Hose Shank, Hose Fitting Size 5 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 7 15/16 in, Includes Locking Arm No, Plug Length 2 11/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBOUR Bayou Classic LPG Hose, 1/4 in ID, 8 ft L, MNPT x FNPT Flare Swivel, Thermoplastic (7908)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4024)
- AMERICAN STANDARD Handle Kit, Brass (M962390-0020A)
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 1 in Coupler Size, 1 in Hose Fitting Size (3LX07)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE03)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- Zoro Select Camlock Fittings