Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 5", Aluminum
Mfr # PLE09
Zoro # G8280617
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Fitting Type FNPT
- Overall Length 2-55/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE09
- Zoro # G8280617
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 2-55/64" |
Plug Length | 2" |
Coupling Size | 5" |
Thread Size | 5"-8 |
Plug Outside Dia. | 5-23/32" |
Hose Fitting Size | 5" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Fitting Type | FNPT |
Includes Locking Arm | No |
Coupling Component | Plug |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting Gender | Female |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 2 55/64 in, Includes Locking Arm No, Thread Size 5 in-8, Plug Length 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Straight Copper Tubing, 3/16 in Outside Dia, 6 ft Length, Type K (9511-6)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-CP)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- ZORO SELECT Coupler, Female, 1.5 In (3LX11)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS, For Hose I.D.: 2 in (PLE110)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS (PLE148)
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- Zoro Select Camlock Fittings