Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 5", 316 SS
Mfr # PLE91
Zoro # G8280529
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Plug Length 2"
- Hose Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE91
- Zoro # G8280529
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Length | 2" |
Hose Fitting Size | 5" |
Coupling Size | 5" |
Plug Outside Dia. | 5-23/32" |
Thread Size | 5"-8 |
Overall Length | 3-7/32" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type A |
Connection Type | NPT |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Fitting Type | FNPT |
Includes Locking Arm | No |
Pipe Fitting Material | 316 Stainless Steel |
Max. Working Pressure @ 70 F | 75 psi |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 3 7/32 in, Includes Locking Arm No, Thread Size 5 in-8, Plug Length 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount (CL-08)
- WATTS Pressure Regulator, 1/8 In, 0 to 60 psi (1/8 LF560 0-60)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF40-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3303)
- DANCO Shower Head/Arm Washers (9D000809250)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- ZORO SELECT 1" Female Coupler 316 SS Dust Cap (3LX02)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum, Plug Length: 2" (PLE36)
- ZORO SELECT Adapter, Male, 4 In (3LX73)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE28)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- DIXON Coupler, 1-1/2 In, Female Coupler x FNPT (G150-D-BR)
- Zoro Select Fittings