Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 5", 316 SS
Mfr # PLE113
Zoro # G8291038
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Includes Locking Arm No
- Hose Fitting Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE113
- Zoro # G8291038
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 5" |
Overall Length | 7-25/32" |
Plug Length | 2-11/64" |
Plug Outside Dia. | 5-23/32" |
Coupling Size | 5" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Includes Locking Arm | No |
Pipe Fitting Material | 316 Stainless Steel |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
For Hose I.D. | 5" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 5 in, For Hose I.D. 5 in, Male, Connection Type Hose Shank, Hose Fitting Size 5 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 7 25/32 in, Includes Locking Arm No, Plug Length 2 11/64 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- ZURN Flange O Ring (PTR6200-M-RING)
- SLOAN Spud Coupling F20Aw Cp Spud Coupling Assembly 3/4 (0306516)
- GEORG FISCHER 1" PVC Ball Valve True Union (161.546.354)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3SG)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE123)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE167)
- ZORO SELECT Adapter, Male, 4 In (3LX59)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE156)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- Zoro Select Fittings